This item is Discontinued.
This item is Discontinued.
Hinge Boring Bit CT LH, 10MM (Discontinued)
Mfr #
T15110
Zoro #
G0772777
UPC # 346182767
Country of Origin Taiwan, Province of China
Category Wood Drilling Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T15110
- Zoro #
- G0772777
- UPC #
- 346182767
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 2 1/4 in
- Bit Dia.
- 10 mm
- Shank Size
- 10 mm
- Drill Bit Size
- 10 mm
- Maximum Drilling Depth
- 1 in
- Shank Diameter
- 10 mm
Details
- Item
- Hinge Boring Drill Bit
- Drill Bit Material
- Carbide Tipped
- Finish - Machining
- Chrome-Plated
- Cutting Direction
- Right Hand
- Includes
- Left Twist
- Drill Style
- Forstner
- Drill Bit Point Type
- Centering Point
- Measurement System
- Metric
- Spiral Direction
- Left Hand
- Decimal Equivalent
- 0.3937
- Primary Material Application
- Wood
- Shank Type
- Straight with Three Flats
- Material - Machining
- Carbide Tipped
- Shank Type - Machining
- Straight with Three Flats
Description
Hinge Boring Drill Bit, 10 mm Drill Bit Size, 2 1/4 in Overall Length, Straight with Three Flats, Shank Diameter 10 mm, Chrome-Plated, Maximum Drilling Depth 1 in, Carbide Tipped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.