This item is Discontinued.
This item is Discontinued.
HingeBoringBitCTRH15MM (Discontinued)
Mfr #
T15215
Zoro #
G0772801
UPC # 346182798
Country of Origin Taiwan, Province of China
Category Wood Drilling Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T15215
- Zoro #
- G0772801
- UPC #
- 346182798
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 2 1/4 in
- Bit Dia.
- 15mm
- Shank Size
- 15mm
- Drill Bit Size
- 15 mm
- Shank Diameter
- 10 mm
- Maximum Drilling Depth
- 1 3/32 in
Details
- Item
- Hinge Boring Drill Bit
- Finish - Machining
- Chrome-Plated
- Cutting Direction
- Right Hand
- Drill Style
- Forstner
- Includes
- European Hinge
- Measurement System
- Metric
- Drill Bit Point Type
- Centering Point
- Shank Type - Machining
- Straight with Three Flats
- Primary Material Application
- Wood
- Material - Machining
- Carbide Tipped
- Decimal Equivalent
- 0.5906
Description
Hinge Boring Drill Bit, 15 mm Drill Bit Size, 2 1/4 in Overall Length, Straight with Three Flats, Shank Diameter 10 mm, Chrome-Plated, Maximum Drilling Depth 1 3/32 in, Carbide Tipped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.