This item is Discontinued.

Bosch Impact Wrench, Cordless, Compact, 18VDC IWHT180-B25

This item is Discontinued.

Bosch

Impact Wrench, Cordless, Compact, 18VDC (Discontinued)

Mfr # IWHT180-B25
Zoro # G601732574
UPC # 000346630879
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IWHT180-B25
Zoro #
G601732574
UPC #
000346630879
Country of Origin
United States

Dimensions

Drive Size
1/2 in Square
Overall Length
10 in
Tool Length
10"

Details

Anvil Impact Action
Mechanical
Battery Capacity
(2) 3.0 Ah
Battery Included
55EX99
Brushless Motor
No
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Drive Configuration
Square
Driver and Wrench Product Grouping
Cordless Impact Wrench Kits
Max. Blows per Minute
2100
Max. No Load RPM
1900
Max. Torque
500 ft-lb
Voltage
18 V
Standards
UL Listed
Item
Impact Wrench
Battery Model No.
Mfr. No. 55EX99
Battery Series
CORE18V(R)
Included Charger
55JE07
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Power Source
Cordless
Charger Model
Mfr. No. 55JE07
Impacts per Minute
2,100
Series
IWHT
Power to Weight Ratio
96.1 ft-lb/lb
Drive Type
Standard
Handle Material
Plastic
Battery Pack Replacement
55EY01
Fastening Torque
500 ft-lb
Charger Included
Yes
Tool Weight
5.2 lb
Charger Replacement
55JE07
Actuation
Trigger
Impact Rated
Yes
Features
Combined with Advanced Battery Design for Greater Efficiency to Produce Longer Runtime, Cutting Edge Battery Cell Design Engineered to Improve Performance, High Power Battery Cells Uses enhanced 21700 Cell Technology
Number of Batteries Included
2
Breakaway Torque
500 ft-lb
Drive Style
Standard
Retainer Type
Friction Ring
Case Included
Yes
Built-In Light
Yes
Handle Type
Pistol Grip
Free Speed
1,900 RPM
Tool Style
Compact
Housing Material
Plastic
Number of Speed Settings
1

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Square, Max. Torque 500 ft-lb, Battery Included, Voltage 18 V, Series IWHT, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2100, Max. No Load RPM 1900, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 3.0 Ah, Tool Length 10 In., Tool Weight 5.2 lb, Battery Included 55EX99, Battery Pack Replacement 55EY01

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.