This item is Discontinued.

Bosch IP Camera, 3.6W, 0.05 lux, 1920 x 1080 NBN-50022-C

This item is Discontinued.

Bosch

IP Camera, 3.6W, 0.05 lux, 1920 x 1080 (Discontinued)

Mfr # NBN-50022-C
Zoro # G2028881
UPC # 800549725484
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NBN-50022-C
Zoro #
G2028881
UPC #
800549725484
Country of Origin
China
Item
IP Camera
For Use With
Video Surveillance Systems
HD Resolution
1080p
Includes
Installation Template, Mounting Hardware, Wrench
Camera Type
Color
Camera Design
Box
Lens
Sold Separate
Power Required
12V DC
Connector Type
Fast Ethernet, Wired
Line Resolution
2 MP
Min. Light Level
0.05 lux
Power Consumption
3.6 W
S/N Ratio
More than 50dB
Luminance Factor
0.05 Lux
Power Supply
Not Included
Mount
Surface
Pixels
1920 (H) x 1080 (V)
Camera Body Color
Black
Illumination
No
Operating Temp. Range
-22 Degrees to 122 Degrees F
Day/Night Capable
Day/Night
Standards
C-tick AS/NZS CISPR 22 (Equal to CISPR 22), CAN/CSA-C22.2 NO. 60950-1-07, CE, FCC, UL Listed, cUL, C-tick, CB, VCCI, EMC Directive 2004/108/EC, EN 50121-4, EN 50130-4, EN 50130-5 Class II, EN 50132-5-2, EN 55022 class B, EN 55024, EN 60950-1, FCC Part15 Subpart B, Class B, ICES-003 Class B, IEC 62676-2-3, UL 60950-1, VCCI J55022 V2/V3
Indoor / Outdoor
Indoor
Features
SD Card Slot, Stylish Indoor Network Camera
Color
Traffic Black
Video Compression Format
H.264, MJPEG
Indoor/Outdoor
Indoor
Digital Video Camera Image Sensor
CMOS
Weight
1.30 lb
Camera Type (Needs to be edited)
Monochrome, Color
Voltage
12V DC
Image Sensor
1/2.7 CMOS
Lens Type
Varifocal
Body Color
Black
Color Display
Color
Resolution
1080p
Input Type
No Inputs Included
Maximum Operating Temperature
122 Degrees F
Night Capable
Day and Night
Minimum Light Level
0.05 lux
Minimum Operating Temperature
-22 Degrees F
Output Type
No Outputs Included
Indoor/Outdoor Usage
Indoor
Includes Power Supply
No
Operating Voltage
12V DC
Compatible Product Type
Video Surveillance Systems

Dimensions

Depth
5 7/8 in
Width
2 17/32 in
Height
2 11/64 in
Focal Length
12 mm - 3.30 mm
Overall Width
2 1/2 in
Overall Length
5 7/8 in
Overall Height
2 1/8 in
Wire Rope Length
5 7/8 in
Length
5 7/8 in
Fits Chest Size
SD Card Slot, Stylish Indoor Network Camera

Description

IP Camera, Camera Design Box, Lens Type Varifocal, Resolution 1080p, Image Sensor 1/2.7 CMOS, Body Color Black, Color Display Color, Features SD Card Slot, Stylish Indoor Network Camera, For Use With Video Surveillance Systems, Includes Installation Template, Mounting Hardware, Wrench, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Maximum Operating Temperature 122 Degrees F, Minimum Light Level 0.05 lux, Minimum Operating Temperature -22 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.