Shop BOSCH
Create Account
Jobber Drill Bit, 5/16 in Dia, 6 in OAL, Twist Flute, 1/4 in Dia Shank, Hex Shank
- Mfr # MP09
- Zoro # G725012859
product price:Â
$
19.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP09
- Zoro #
- G725012859
- UPC #
- 346465761
- Country of Origin
- China
Description
Bosch Daredevil Multi-purpose drill bits help users make an impact in metal and masonry, as well as other materials. Its upgraded multi-grind head is metal tough, providing up to 85% faster drilling in metal than standard bits, making it a true all-in-one bit. For the ultimate versatility in multiple materials, these impact-rated bits have hex shanks, for use with hammer drills or impact drivers. The bits handle thicker metal such as angle iron, as well as sheet metal, aluminum, masonry, brick, block, tile, wood and PVC. They feature steep flutes with ribs for fast dust removal, as well as tips designed to reduce bit-walking for clean holes. The bits are manufactured to Bosch's exacting specifications and are made with innovative tungsten carbide tips, for up to 9X life in multi-material applications than standard bits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.