This item is Discontinued.
This item is Discontinued.
Lens, Varifocal, 9 to 40mm, f/1.5 (Discontinued)
Mfr #
LVF-5005C-S0940
Zoro #
G2029146
UPC # 800549704991
Country of Origin Indonesia
Category Closed Circuit Cameras and Recorders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVF-5005C-S0940
- Zoro #
- G2029146
- UPC #
- 800549704991
- Country of Origin
- Indonesia
Dimensions
- Focal Length (mm)
- 9 to 40
- Maximum Focal Length
- 40 mm
- Minimum Focal Length
- 9 mm
Details
- Item
- Lens
- Type
- Varifocal
- For Use With
- Box Cameras
- Aperture Ratio
- f/1.5 to f/8
- Standards
- CE
- Lens Type
- Varifocal
Description
Lens, Lens Type Varifocal, Aperture Ratio f/1.5 to f/8, Maximum Focal Length 40 mm, Minimum Focal Length 9 mm, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.