This item is Discontinued.

This item is Discontinued.
Masonry Grinding T27 5" x 1/4", Type 27, Silicon Carbide, 30 Grit (Discontinued)
Mfr #
GWX27M500
Zoro #
G9101091
UPC # 000346642070
Country of Origin Korea, Republic of
Category Depressed Center Wheels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWX27M500
- Zoro #
- G9101091
- UPC #
- 000346642070
- Country of Origin
- Korea, Republic of
Details
- Item
- Masonry Grinding T27 5" x 1/4"
- Wheel Type
- Type 27
- Abrasive Material
- Silicon Carbide
- Grit
- 30
Description
Masonry Grinding T27 5 In. x 1/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.