Shop BOSCH

Oscillating Tool Blade, L-4", Bi-Metal, PK10

  • Mfr # OSL114F-10
  • Zoro # G202668050

product price: 
$
109.99
/pk of 10, $11.00/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Length
4 in
Number of Pieces
10
Blade Type
Plunge Cutting
Blade Material
Bi-Metal
Oscillating Tool Accessory Type
Cutting Blade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OSL114F-10
Zoro #
G202668050
UPC #
000346488555
Country of Origin
United States

Dimensions

Overall Length
4 in
Blade Width
1 1/4 in
Blade Thickness
1/8 in
Blade Length
4 in
Blade Diameter
1 1/4 in
Overall Width
1 1/4 in
Overall Thickness
0.13 in
Overall Diameter
1 1/4 in
Wire Rope Length
4 in
Length
4 in

Details

Item
Oscillating Tool Blade
Number of Pieces
10
Blade Type
Plunge Cutting
Blade Material
Bi-Metal
Oscillating Tool Accessory Type
Cutting Blade
Edge Material
Bi-Metal
Blade Shape
Curved
Primary Material Application
General Purpose
Connection Style
Starlock
Direct Fit For Tool Brand
Cut Style
Plunge Cut
Compatible with Adapter
Bosch, Fein, Makita, Milwaukee, Rigid
Materials Cut
Drywall, Metal, PVC, Wood
Material
Bi-Metal
Product Type
Oscillating Tool Blade
For Workpiece Material
Drywall, Metal, PVC, Wood
Shell Material
Bi-Metal

Description

Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Starlock, Blade Shape Curved, Blade Material Bi-Metal, Blade Diameter 1 1/4 in, Blade Width 1 1/4 in, Blade Length 4 in, Overall Length 4 in, Primary Material Application General Purpose, Blade Thickness 1/8 in, Materials Cut Drywall, Metal, PVC, Wood, Cut Style Plunge Cut, Edge Material Bi-Metal, Compatible with Adapter Bosch, Fein, Makita, Milwaukee, Rigid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.