Bosch

Rotary Hammer Bit Adapter, SDS Plus

Bosch Rotary Hammer Bit Adapter, SDS Plus GFA18-H
Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Item: Rotary Hammer Bit Adapter
  • Shank Type: SDS Plus
  • For Use With: Cordless Drill/Driver
  • Application: Drilling
  • Overall Length (In.): 5-3/16
  • Shank Type - Machining: SDS Plus
  • Impact Rated: No
See full product details
$99.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Bosch #GFA18-H Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Rotary Hammer Bit Adapter
  • Shank Type: SDS Plus
  • For Use With: Cordless Drill/Driver
  • Application: Drilling
  • Overall Length (In.): 5-3/16
  • Shank Type - Machining: SDS Plus
  • Impact Rated: No
  • Overall Length: 5 3/16 in
  • Type: Attachment
  • Blade Width (In.): 1.0625
  • Accessory Type: Rotary Hammer Bit Adapter
  • Drive Size: 1/4 in Hex
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Rotary Hammer Bit Adapter, Drive Size 1/4 in Hex, Overall Length 5 3/16 in, For Use With Cordless Drill/Driver, Impact Rated No

Restrictions and Compliance

  • Hazardous material

Reviews of Bosch #GFA18-H

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.