Shop All Screwdriver Bit Sets
Bosch
Screwdriver Bit Set, Steel, 32 pcs.
Mfr # SBID32
Zoro # G3369261
original price:
$24.89
6% off
new price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Insert Bits: P2R, (2) P1, (5) P2, (3) P3, R1, (3) R2, R3, T15, (2) T20, (2) T25, T30, 2 in Power Bits: P3, (3) P2, (2) R2, (2) T25, 3-1/2 in Power Bit P2R2, Impact Tough(TM) Magnetic Nutsetter 1/4 in
- Impact Rated Yes
- No. of Pieces 32
- Bit Length 2 in, 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SBID32
- Zoro # G3369261
- UPC # 000346461329
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Bit Length | 2 in, 3 1/2 in |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Insert Bits: P2R, (2) P1, (5) P2, (3) P3, R1, (3) R2, R3, T15, (2) T20, (2) T25, T30, 2 in Power Bits: P3, (3) P2, (2) R2, (2) T25, 3-1/2 in Power Bit P2R2, Impact Tough(TM) Magnetic Nutsetter 1/4 in |
Impact Rated | Yes |
No. of Pieces | 32 |
Item | Screwdriver Bit Set |
Application - Tools | Impact |
Fastening Tool Item | Screwdriver Bit Set |
Fastening Tool Material | Steel |
Description
The Bosch SBID32 Screwdriver Bit Set is a complete screwdriver bit set that can handle all your fastening needs. This high-quality 32-piece set comes in a convenient steel case. It features both 1/4" hex shank and impact rated bits, so you will have the right tool for the job. The screwdriver bit set has a total of 32 pieces, including 2" and 3 1/2" long bits. These impact rated bits are ideal for use with power tools such as drills and drivers. If you need a reliable screwdriver bit set that can handle all your fastening needs, this Bosch SBID32 Screwdriver Bit Set is definitely worth considering.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 7/8In x 13In, Tube (NKMT14)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- TEKTON 3/32 Inch Roll Pin Punch (66063)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #37 (46707)
- BOSCH 44 pc. Screwdriver Bit Set (SDMS44)
- BOSCH Bosch T4047L Screwdriver Bit Set, Steel, 47-Piece (T4047L)
- BOSCH 1/2" Titanium Countersink (CST1)
- BOSCH 24 pc. Screwdriver Bit Set (SDMS24)
- BOSCH 3/4" Titanium Countersink (CST3)
- BOSCH DareDevil 3Pc Stubby Spade Set (DSBS5003)
- MILWAUKEE TOOL 100 pc. SHOCKWAVE Impact Duty Driver Bit PACKOUT Set (48-32-4082)
- Bosch Screwdriver Bit Sets