This item is Discontinued.

Bosch Spline Core Bit W/Shank, 3 1/4 In, 12 L HC8031

Spline Core Bit W/Shank, 3 1/4 In, 12 L (Discontinued)

  • Mfr # HC8031
  • Zoro # G2572552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC8031
Zoro #
G2572552
UPC #
000346430349
Country of Origin
Germany

Dimensions

Drill Bit Size
3-1/4
Overall Length
12 in
Core Diameter
3 1/4 in
Maximum Drilling Depth
7 in
Shank Diameter
3/4 in
Core Body Length
2 5/8 in
Drilling Length
7

Details

Item
Core Center Bit
Core Bit Cutter Material
Carbide
Shank Type - Machining
Spline
Wet or Dry Application
Dry
Cutting Tip Form
Toothed Style
Measurement System
Fractional Inch
Shank Included
Yes
Decimal Equivalent
3.25
Centering Bit Included
No
Primary Material Application
Masonry; Concrete
For Tool Type
Rotary Drills
Connection Type
Permanent

Description

Core Center Bit, Spline, 3 1/4 in, Maximum Drilling Depth 7 in, 12 in Overall Length, 3/4 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.