Shop All Demolition Hammer Accessories
Bosch
Spline Drive Hammer Steel, Clay Spade
Mfr # HS1822
Zoro # G2384094
product price: $65.35
/ea
Not eligible for select promotions
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clay Spade
- Shank Type 3/4 in Hex With 21/32 Round Steel
- Overall Length (In.) 16 in
- For Use With Spline Drive Demolition And Rotary Hammers
- Application For Garden and Landscaping Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1822
- Zoro # G2384094
- UPC # 000346245936
- Country of Origin Italy
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 16 in |
Blade Width (In.) | 4 1/2 in |
Overall Length | 16 in |
Shank Hex Size | 3/4 in |
Head Width | 4 1/2 in |
Shank Diameter | 21/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chisel for Spline Tool |
Type | Clay Spade |
Shank Type | 3/4 in Hex With 21/32 Round Steel |
For Use With | Spline Drive Demolition And Rotary Hammers |
Application | For Garden and Landscaping Use |
Impact Rated | No |
Cutting Application | Garden, Landscaping |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Material - Machining | Steel |
Shank Type - Machining | Hex |
Chisel Type | Spade Chisel |
For Tool Type | Rotary Drill |
Chisel Collar Shape | Spade |
Primary Material Application | Concrete; Masonry |
Description
Chisel for Spline Tool, Chisel Type Spade Chisel, Shank Type - Machining Hex, Shank Diameter 21/32 in, Shank Hex Size 3/4 in, Measurement System Fractional Inch, Head Width 4 1/2 in, Overall Length 16 in, Chisel Collar Shape Spade, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS AO302 Arbor 3MT/2JT (7314N)
- LOKSERT Key-Locking Insert Install Tool, 5/8" (3600-625T)
- PROTO 10 in Straight Jaw Tongue and Groove Plier, Serrated (J260SGXL-TT)
- WOODWARD FAB Tipping Die for Bead Roller, Steel (BRTD)
- BOSCH Spline Drive Hammer Steel, Scaling Chisel (HS1816)
- BOSCH Cutter, Asphalt, SDS Plus (HS2167)
- BOSCH Brush Set (1617014135)
- BOSCH Spline Dr Steel, Tamper Plate Shank, 12 L (HS1827)
- BOSCH Spline Dr Hammer Steel, Scraping Chisel (HS1815)
- BOSCH Bull Point, 12 In, SDS Plus (HS1813)
- MILWAUKEE TOOL SPL/RDHEX Demo Clay Spade (48-62-2095)
- Bosch Demolition Hammer Accessories