This item is Discontinued.

Bosch Starter Kit, 12 Ah, Li-Ion GXS18V-17N17

This item is Discontinued.

Bosch

Starter Kit, 12 Ah, Li-Ion (Discontinued)

Mfr # GXS18V-17N17
Zoro # G807045935
UPC # 000346649253
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GXS18V-17N17
Zoro #
G807045935
UPC #
000346649253
Country of Origin
Multiple

Dimensions

Overall Length
4 5/8 in
Overall Width
3 in
Overall Height
3 5/8 in
Wire Rope Length
4 5/8 in
Length
4 5/8 in

Details

Item
Starter Kit
Battery Capacity
12 Ah
Number of Batteries Included
1
Features
16A Charging and Active Air Cooling Charge the Battery Fast, CORE 18V for Corded Comparable Power and Extended Runtime, Profactor Battery Made Exclusively for Biturbo Brushless Tools
Voltage
18V DC
Charger Included
Yes
Included Charger Class
Rapid
Includes
(1) Battery, (1) Battery Turbo Charger
Battery Chemistry
Li-Ion
Battery Series
CORE18V(R)
Charger Input Voltage
18V AC
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Weight
3 lb
Number of Cells
15
Cordless Tool Battery Platform
18V
Included Charger
GAL18V-160C
Charger Model
GAL18V-160C
Charger Class
Rapid
Battery Platform
CORE18V(R)
Product Type
Battery Starter Kit
Charger Manufacturer Part Number
GAL18V-160C
Oil Resistance
Not Oil-Resistant

Description

Starter Kit, Battery Capacity 12 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 1, Terminal Type Not Applicable, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery; (1) Charger, Included Charger Class Rapid, Charger Input Voltage 18V AC, Automatic Shut-Off Not Applicable, Number of Cells 15, Battery Series CORE18V(R), Cordless Tool Battery Platform 18V, IEC Code Number Not Applicable, Overall Height 3 5/8 in, Overall Length 4 5/8 in, Overall Width 3 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.