Shop BOSCH
See all product information
Create Account
Tool Organizer Lid with Plastic, 2" H x 13 1/2 in W
Mfr # L-RACK-T
Zoro # G6212141
product price:Â
$
21.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Blue
Material
Plastic
Features
Combine L-Rack-T with Multiple L-Rack-S Shelves to Create a Mobile Organizational Structure to Fit your Needs, Create your Own Custom Storage and Organization Unit, Increased Portability for Stacked Shelves
Removable Dividers
No
Overall Width
13 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-RACK-T
- Zoro #
- G6212141
- UPC #
- 000346458497
- Country of Origin
- Poland
Dimensions
- Overall Width
- 13 1/2 in
- Overall Height
- 2"
- Outside Width
- 17-1/2"
- Overall Length
- 17 1/2 in
- Outside Height
- 2"
- Outside Length
- 13-1/2"
- Overall Depth
- 2 in
- Wire Rope Length
- 17 1/2 in
- Length
- 17 1/2 in
Details
- Item
- Attachable Lid
- Color
- Blue
- Material
- Plastic
- For Use With
- Drawers, Trays
- Features
- Combine L-Rack-T with Multiple L-Rack-S Shelves to Create a Mobile Organizational Structure to Fit your Needs, Create your Own Custom Storage and Organization Unit, Increased Portability for Stacked Shelves
- Removable Dividers
- No
- Number of Compartments
- 0
- ESD Conductive
- No
- Includes
- Handle
- Tool Storage Type Included
- Fixed Compartment Organizer
- Compatible with Product Type
- Shelf
- Style
- Attachable Lid
- Compatible with Manufacturer Model No.
- L-RACK-S
Description
When you are looking for a way to organize your tools, the Bosch L-Rack-T Tool Organizer Lid is the perfect solution. The lid has an overall length of 17 1/2 in., overall width of 13 1/2 in., and overall depth of 2 in. It also has an outside length of 13-1/2 in., outside height of 2 in., and outside width of 17-1/2 in. The fixed compartment organizer is made from plastic and comes with preinstalled dividers. The Bosch Tool Organizer Lid will allow you to store all your tools efficiently so that they are easily accessible when needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.