This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VAC022
- Zoro #
- G5235334
- UPC #
- 000346345933
- Country of Origin
- Germany
- Material
- 2-Layer Water-Proof Plastic Fleece Plus Fine-Pore Cellulose Filter Paper
- Bag Type
- Wet/Dry
- Item
- Vacuum Bag
- Includes
- (3) Bags
- For Use With
- Mfr. No. PL1682, JS470E, JS470EB
- For Vacuum Type
- Handheld Vacuum, Shop Vacuum
- Bag Pickup Type
- Dry
- Fits Vacuum Brand
- Bosch
- Ply Count
- 2-Ply
- Fits Vacuum Models
- 3931-Series
- Bag Reusability
- Reusable
- Bag Material
- Fleece
- Bag Filtration Type
- Standard
- Bag Product Grouping
- Vacuum Bag
- Compatible Brand
- Bosch
- Vacuum Filtration Type
- Standard
Dimensions
- Height
- 22 3/4 in
- Width
- 15"-12"
- Length
- 1 3/4 in
- Width/Diameter
- 17 1/2 in
Description
Vacuum Bag, For Vacuum Type Handheld Vacuum, Shop Vacuum, Fits Vacuum Brand Bosch, Bag Filtration Type Standard, Bag Material Fleece, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Reusable, Height 22 3/4 in, Length 1 3/4 in, Width/Diameter 17 1/2 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.