This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K443
- Zoro #
- G802693582
- UPC #
- -
- Country of Origin
- China
- Material
- Copper
Dimensions
- Length
- 11.4
- Width
- 3.2
- Height
- 1.4
Description
These permanent metal plant markers easily outlast disposable plastic or wooden markers. Writing on the soft, 2-1/2"W x 1"H Copper nameplate with a soft lead pencil leaves a permanent marking that lasts for many seasons. Rustproof, weatherproof and resistant to ultraviolet fading. This marker is tilted at an angle for easy reading. The stable, double-prong base is ideal for marking plants in the ground and in large pots. 10"L. Pkg. of 10.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.