This item is Discontinued.
This item is Discontinued.
31" W 4 Drawer Combo File Cabinet, Cherry, Letter/Legal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N114-C
- Zoro #
- G2233531
- UPC #
- 751118211429
- Country of Origin
- China
Dimensions
- File Size
- Letter/Legal
- Height
- 29-1/2"
- Width
- 31"
- Depth
- 22"
Details
- Color
- Cherry
- Material
- Wood
- Number of Drawers
- 4
- File Cabinet Type
- Lateral
- Item
- Combo File Cabinet
- Assembled/Unassembled
- Assembled
Description
Combo Lateral File,Cherry 31 In. x 22 In.