This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N103-C
- Zoro #
- G3785807
- UPC #
- 751118210323
- Country of Origin
- China
- Item
- Office Desk Shell
- Top Material
- Laminate
- For Use With
- Boss Office Products
- Number of Pedestals
- 0
- Type
- Desk Shell
- Keyboard Shelf
- No
- Color
- Cherry
- Pedestal Style
- None
- Pedestal Location
- None
- Material
- Wood
- Handle
- No
- Base Material
- Laminate
- Standards
- ANSI/BIFMA, CARB
- Number of Drawers
- 0
- Color Top
- Red
- Color Base
- Red
- Assembly
- Required
Description
Office Desk Shell, Number of Drawers 0, Number of Pedestals 0, Overall Depth 30 in, Overall Height 29 1/2 in, Overall Width 60 in, Pedestal Location None, Standards ANSI/BIFMA, CARB, Assembly Required