This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N101-C
- Zoro #
- G3785481
- UPC #
- 751118210125
- Country of Origin
- China
Dimensions
- Overall Width
- 71 in
- Overall Height
- 29 1/2 in
- Overall Depth
- 36 in
- Width
- 71"
- Height
- 29"
Details
- Item
- Office Desk Shell
- Keyboard Shelf
- No
- Color Base
- Red
- Number of Pedestals
- 0
- Base Material
- Laminate
- Handle
- No
- Assembly
- Required
- Pedestal Style
- None
- Number of Drawers
- 0
- Pedestal Location
- None
- Top Material
- Laminate
- Standards
- ANSI/BIFMA, CARB
- Material
- Wood
- Type
- Desk Shell
- For Use With
- Boss Office Products
- Color Top
- Red
- Color
- Cherry
Description
Office Desk Shell, Number of Drawers 0, Number of Pedestals 0, Overall Depth 36 in, Overall Height 29 1/2 in, Overall Width 71 in, Pedestal Location None, Standards ANSI/BIFMA, CARB, Assembly Required