
Amplified All-Terrain Sound System w/4in Marine Speakers and 1in Black Tweeters
Mfr # UTV4BRGB
Zoro # G416310004
product price:Â $219.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
UTV4BRGB
Zoro #
G416310004
UPC #
791489126380
Country of Origin
China
Description
UTV4BRGB Amplified All-Terrain Sound System with 4'' Marine Speakers & 1'' Black TweetersThis sound system features a built-in amplifier, 4 in. speakers, and 1 in. tweeters. Seamlessly connect this system to Bluetooth for convenience and enjoy the full range of audio. Features:Bluetooth audio streaming can control your favorite music apps. Easy pairing with auto-reconnectTweeters Max Power: 350 wSpeakers powered by an internal class D amplifierAux-in, plug-and-play for easy installationCompatible with the audio output of iPod and iPhone smartphones and MP3 playersIncludes 2 heavy-duty straps with velcro and 2 heavy-duty zip ties for any mounting positionWeatherproof, fully marinized system, ideal for ATVs and UTVsFully marinized systemIPX5-rated weatherproof/dustproofSpecifications:Tweeters Max Power: 350 wLength inch: 23.75''Width inch: 7.5''Dimensions:Unit L'' x W'' x H'': 23.5 x 7.5 x 5.0 in.Shipping Weight lbs.: 10.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.