This item is Discontinued.

This item is Discontinued.
BOSS AUDIO BX35 3-Way Electronic Crossover BX35 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX35
- Zoro #
- G004089268
- UPC #
- 791489110143
- Country of Origin
- China
- Item
- Audio Crossover
Description
Front rear & subwoofer inputs & outputs Independent gain controls for each channel Dual input selector Bass boost on/off switch with frequency selector: 40 Hz 80 Hz or 120 Hz Frequency multiplier (x1 or x5) on highpass output Selectable crossover frequencies: Subwoofer - 40 400 Hz; Rear High Pass - 50 Hz-1.5 kHz; Front High Pass - 50 Hz-7.5 kHz Slope Rate: 12 dB/octave S/N ratio: >90 dB Gold-plated connectors Remote on/off power control LED power indicator Subwoofer phase & stereo/mono switches Dim: 8.75"W x 5.75"L x .5"H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.