This item is Discontinued.

This item is Discontinued.
Boss Audio PD4000 Pd4000 Phantom Series Clas. Monoblock Amp 4;000W (Discontinued)
Mfr #
PD4000
Zoro #
G904043964
UPC # 791489101226
Country of Origin China
Category Stereo & Optical Audio Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PD4000
- Zoro #
- G904043964
- UPC #
- 791489101226
- Country of Origin
- China
- Item
- Car Amplifier
- Power Supply
- MOSFET
- PMPO Output Power
- 4000 W
- Frequency Response
- 15 Hz to 150 Hz
- Audio Channels
- 1
Description
BOSS AUDIO SYSTEMS is a leading manufacturer of full line of mobile electronics equipment with factories in California, Taiwan, and Seoul, Korea. Our corporate headquarters are located in Oxnard, California. As we approach the 20th anniversary of our successful business, we have become more and more focused on developing products with the best price and performance utilizing the latest technology available in mobile videos, head units, power amplifiers, loudspeakers, and signal processors. Features:
- Durable 7.5 HP, air cooled OHV gasoline engine with low oil shutoff (4 stroke motor)
- Heavy duty steel frame with four point fully isolated motor mounts for smooth and quiet operation
- (2) Fully protected 20A 120. outlets and (1) 30A 120V twist-lock outlet
- Super quiet muffler reduces engine noise
- Phantom Series Class. Mono block Amp 4,000W