This item is Discontinued.

Boss Audio Boss Audio Systems AVA-BX45 2-3 Way Electronic Crossover BX45

This item is Discontinued.

Boss Audio

Boss Audio Systems AVA-BX45 2-3 Way Electronic Crossover (Discontinued)

Mfr # BX45
Zoro # G204028753
UPC # 791489110150
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BX45
Zoro #
G204028753
UPC #
791489110150
Country of Origin
China
Includes
Remote Subwoofer Level Control
Item
Audio Crossover

Description

  • Inputs: Front, Rear and Subwoofer.
  • Outputs: Front, Rear and Subwoofer.
  • Frequency Multiplier: X1 or X20.
  • Selectable Crossover Frequencies: Low Pass: 32Hz-250Hz High Pass: 40Hz–400Hz.
  • Variable bass boost, 0 -+12dB.
  • Selectable Crossover Slope: 6dB/Octave or 12dB/Octave.
  • Remote Subwoofer Level Control.
  • Lowpass Input selector: Direct or Front/Rear Mix.
  • Remote on/off Power Control.
  • Dimensions (W x L x H): 7 1/8" x 5 3/4" x 1 1/2".
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.