Shop BOSS AUDIO
Create Account
MR62W 2-Way Full-Range Marine Speakers; White - 6.5 in.
- Mfr # MR62W
- Zoro # G503928877
product price:
$
110.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR62W
- Zoro #
- G503928877
- UPC #
- 791489124454
- Country of Origin
- China
Description
Improve the quality and looks of your boat's sound system with these 2-Way Full-Range Marine Speakers (6.5 in. , White) from Boss Audio. These speakers are fully marinized with high-tech, state-of-the-art waterproofing materials. They also use special UV coatings for plastic surfaces, coated circuit boards and connections to protect the product against the harsh outdoor elements and resist corrosion.
Features- Full-range speakers with grilles
- Fully marinized & weatherproof
- Polypropylene woofer cones & treated cloth surrounds
- 1" Mylar dome tweeter per speaker
- Freq resp 80Hz–20kHz
- Imp 4
- 6.5"
- 200W max, 100W RMS
- White
- Pair
- Color: White
- Size: 6.5"
- Includes: Speaker
- Battery Information: Product does not require a battery
- Weight: 4.75 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.