Boss
BlackDrafting Stool, 25"W25"L49-1/2"H, Armless, VinylSeat, B1690Series
Mfr # B1690-CS
Zoro # G5536750
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style No Arm
- Seat Color Black
- Seat Material Vinyl
- Overall Height 49 1/2 in
- Overall Width 19 1/2 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Hook Slate Med Plastic (17086SES)
- STRONG-POINT Strong-Point XQ820NZ 8 x 1.25 in. Square Drive Flat Head Screw with Nibs Particle Board Screws Zinc Plated Box of 8 000 (XQ820NZ)
- HD FCWAX06S FastCap Soft Refill Stick No. 06 (FCWAX06S)
- FLASH FURNITURE Loveseat, 29" x 29", Upholstery Color: Black (111-2-BK-GG)
- BOSS Side Chair, 24-1/2"L34-1/2"H, Fixed, LeatherSeat (B9519)
- BOSS BlackHeavy Duty Guest Chair, 24"L34"H, Fixed, VinylSeat (B709)
- BOSS BurgundyGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BY)
- BOSS BlackGuest Chair, 24"L33"H, Armless, MeshSeat (B6919)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Armless, TweedSeat, B315Series (B315-GY)
- BOSS BlackTask Chair, 27"L44"H, Flip, MeshSeat (B6776-BK)
- LORELL CHAIR, GUEST, 450 LB (LLR67001)
- Boss Waiting Room & Guest Chairs