This item is Discontinued.

Boss Office Products LeatherPlus Exec. Chair W/ Mahogany Finish B8376-M

This item is Discontinued.

Boss Office Products

LeatherPlus Exec. Chair W/ Mahogany Finish (Discontinued)

Mfr # B8376-M
Zoro # G2232271
UPC # 751118837643
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B8376-M
Zoro #
G2232271
UPC #
751118837643
Country of Origin
China
Style
Accent Chair
Material
LeatherPlus (Leather Infused With Polyurethane); Base: Transitional Mahogany Wood; Casters: Nylon
Arm Style
Fixed
Color
Black
Seat Color
Black
Seat Material
Leather
Item
Executive Chair
Back Color
Black
Back Material
Leather
Caster Type
Dual Wheeled
Includes
B8376-M Mid Back Executive Chair1 x Back & Seat with Arms1 x Mechanism1 x Gas Lift with Cover1 x Base4 x (M8 x 22mm) Mechanism Screw4 x (M6 x 30mm) Back Bar Screw4 x Arm Cap1 x Allen Key
Assembly
Assembled
Frame Color
Mahogany
Shape
5-star
Number of Casters
5
Green Environmental Attribute
Post-consumer-waste% - 0
Weight Capacity
275 lb.
Features
Gas Lift, Upright Locking, Padded Armrest, Tilt Tension
Office Chair Style
Executive Chair
Base Material
Steel
Lumbar Support
Yes
Base Shape
5-star
Ergonomic
Yes
Arm Material
Hardwood
Adjustable Arm
Yes
Arm Color
Mahogany
Adjustable Seat
Yes

Description

LeatherPlus Exec. Chair,Mahogany Fini

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.