Shop All Waiting Room & Guest Chairs
Boss
BlackHeavy Duty Guest Chair, 24"L34"H, Fixed, VinylSeat
Mfr # B709
Zoro # G2231982
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Vinyl
- Overall Height 34"
- Overall Depth 24"
Product Information
- Brand Boss
- MFR # B709
- Zoro # G2231982
- UPC # 751118070910
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34" |
Overall Depth | 24" |
Seat Depth | 20" |
Height | 34" |
Seat Height Max. | 17" |
Back Height | 20" |
Seat Width | 20.50" |
Width | 23" |
Back Width | 21" |
Depth | 24" |
Arm Height | 24.50" |
Details
Description
Caressoft Guest Chair,Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Big and Tall Chair, Leather, 19-1/2" Height, Black (3500BL)
- HOMELEGANCE Allura LED Night Stand, White (1916W-4)
- NEARLY NATURAL Pothos With Ledge Basket (6818)
- BAXTON STUDIO Adalwin Dark Gray 2-Door Wooden Entryway Shoe Storage Cabinet (152-9170)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-BK)
- BOSS BlackTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-BK)
- BOSS Bomber BrownHeavy Duty Double Plush Chair, 31"L45-1/2"H, Fixed, LeatherSeat (B991-BB)
- BOSS BlackDrafting Stool, 25"W25"L49-1/2"H, Armless, VinylSeat, B1690Series (B1690-CS)
- BOSS Slate GrayChair, 26"L31"H, Fixed, FabricSeat, ModernSeries (B9545DW-SG)
- BOSS Heavy Duty Double Plush Chair, 31"L45-1/2"H, Fixed (B991-CP)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BKS)
- Boss Office Chairs