This item is Discontinued.
This item is Discontinued.
Bookcase, Cherry, 14" Depth, 36" H (Discontinued)
Mfr #
N153-C
Zoro #
G3785527
UPC # 751118215328
Country of Origin China
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N153-C
- Zoro #
- G3785527
- UPC #
- 751118215328
- Country of Origin
- China
- Item
- Bookcase
- Type
- Bookshelf
- Number of Shelves
- 2
- Color
- Cherry
- Shelf Capacity
- 50 lb
- Casters
- No
- Shelf Adjustments
- Adjustable
- Includes
- (2) Adjustable Shelves
- Assembly
- Unassembled
- Material
- Laminate
- Standards
- ANSI/BIFMA, CARB
- Application
- Book
Description
Bookcase, Material Laminate, Color Cherry, Number of Shelves 2, Standards ANSI/BIFMA, CARB, Shelf Capacity 50 lb, Assembly Unassembled