Shop BOSS
See all product information
Create Account
Bridge 42"W x 24"D x 29.5"H, Mocha, 24" D X 29-1/2 in H, 42 in W X Wood
- Mfr # N197-MOC
- Zoro # G2234371
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Overall Width
42 in
Overall Depth
24"
Overall Height
29-1/2 in
Material
Wood
Base Color
Mocha
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N197-MOC
- Zoro #
- G2234371
- UPC #
- 751118219784
- Country of Origin
- China
Dimensions
- Overall Width
- 42 in
- Overall Depth
- 24"
- Overall Height
- 29-1/2 in
Details
- Item
- Bridge 42"W x 24"D x 29.5"H,Mocha
- Material
- Wood
- Base Color
- Mocha
- Frame Color
- Mocha Laminate
- Assembled/Unassembled
- Unassembled
- Features
- Reversible, Laminated
Description
Bridge 42 In.W x 24 In.D x 29.5 In.H,Mocha
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.