Shop BOSS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bridge 47"W x 24"D x 29.5H, Mocha, 24" D X 29 in H, 48 in W X Wood
- Mfr # N170-MOC
- Zoro # G2234055
product price:Â
$
126.99
/ea
Key Features
Overall Width
48 in
Overall Depth
24"
Overall Height
29 in
Material
Wood
Frame Color
Mocha Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N170-MOC
- Zoro #
- G2234055
- UPC #
- 751118217087
- Country of Origin
- China
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 24"
- Overall Height
- 29 in
Details
- Item
- Bridge 47"W x 24"D x 29.5H,Mocha
- Material
- Wood
- Frame Color
- Mocha Laminate
- Features
- Laminated, Reversible
- Assembled/Unassembled
- Unassembled
- Base Color
- Mocha
Description
Bridge 47 In.W x 24 In.D x 29.5H,Mocha
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.