Shop BOSS
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bullet Desk, Driftwood, 71" x 35", Driftwood Frame, Laminate Frame, Laminate Base, Driftwood Base
- Mfr # N147-DW
- Zoro # G2233802
product price:Â
$
241.99
/ea
Key Features
Color
Driftwood Frame, Laminate Frame, Laminate Base, Driftwood Base
Material
Driftwood
Assembly
Assembly Required
Features
Durable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N147-DW
- Zoro #
- G2233802
- UPC #
- 751118214796
- Country of Origin
- China
Details
- Item
- Bullet Desk,Driftwood,71" x 35"
- Color
- Driftwood Frame, Laminate Frame, Laminate Base, Driftwood Base
- Material
- Driftwood
- Assembly
- Assembly Required
- Features
- Durable
Description
Bullet Desk,Driftwood,71 In. x 35 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.