This item is Discontinued.

Boss Cat Gloves Clear Side, Snap Vinyl Poncho, 52"x 80" 61

This item is Discontinued.

Boss Cat Gloves

Clear Side, Snap Vinyl Poncho, 52"x 80" (Discontinued)

Mfr # 61
Zoro # G0937653
UPC # 814170026650
Country of Origin China
Category Rain Jackets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61
Zoro #
G0937653
UPC #
814170026650
Country of Origin
China

Details

Item
Clear Side,Snap Vinyl Poncho,52"x 80"

Description

Clear Side,Snap Vinyl Poncho,52 In.x 80 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.