This item is Discontinued.

Boss Cat Gloves Orange Side, Snap Vinyl, Poncho, 52"x 80" 63

This item is Discontinued.

Boss Cat Gloves

Orange Side, Snap Vinyl, Poncho, 52"x 80" (Discontinued)

Mfr # 63
Zoro # G0937592
UPC # 045464788927
Country of Origin China
Category Rain Jackets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
63
Zoro #
G0937592
UPC #
045464788927
Country of Origin
China
Item
Orange Side,Snap Vinyl,Poncho,52"x 80"

Description

Orange Side,Snap Vinyl,Poncho,52 In.x 80 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.