Shop BOSS
See all product information
Create Account
Credenza Credenza, 60", Driftwood, Driftwood
- Mfr # N111-DW
- Zoro # G2233373
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Type
Credenza
Color
Driftwood Base, High Pressure Laminate (HPL) Frame, High Pressure Laminate (HPL) Base, Driftwood Frame
Material
Driftwood
Assembly
Assembly Required
Edge Type
Band
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N111-DW
- Zoro #
- G2233373
- UPC #
- 751118211108
- Country of Origin
- China
- Type
- Credenza
- Item
- Credenza,60",Driftwood
- Color
- Driftwood Base, High Pressure Laminate (HPL) Frame, High Pressure Laminate (HPL) Base, Driftwood Frame
- Material
- Driftwood
- Assembly
- Assembly Required
- Edge Type
- Band
- Features
- Durable
Description
Credenza,60 In.,Driftwood