Shop BOSS OFFICE PRODUCTS
See all product information
Create Account
Desk Return Reversible Return, 42" x 24", Driftwood, 24 in D X 29 1/2 in H, 42 in W X Driftwood
- Mfr # N196-DW
- Zoro # G2234265
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Type
Desk Return
Overall Width
42 in
Overall Depth
24 in
Overall Height
29 1/2 in
Color
Laminate Base, Driftwood Frame, Laminate Frame, Driftwood Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N196-DW
- Zoro #
- G2234265
- UPC #
- 751118219692
- Country of Origin
- China
Dimensions
- Overall Width
- 42 in
- Overall Depth
- 24 in
- Overall Height
- 29 1/2 in
Details
- Type
- Desk Return
- Item
- Reversible Return,42" x 24",Driftwood
- Color
- Laminate Base, Driftwood Frame, Laminate Frame, Driftwood Base
- Material
- Driftwood
- Assembly
- Unassembled
- Frame Material
- Wood
- Frame Color
- Driftwood
- Edge Type
- Band
- Features
- Reversible, Durable
- Product Type
- Desk Return
- Number of Cable Holes
- 1
- Desktop Color
- Driftwood
- Desktop Material
- Laminate, Wood
- Return Side
- Configurable
Description
Desk Return, Overall Depth 24 in, Overall Height 29 1/2 in, Overall Width 42 in, Desktop Color Driftwood, Frame Color Driftwood, Desktop Material Laminate, Wood, Frame Material Wood, Number of Cable Holes 1, Product Type Desk Return, Return Side Configurable, Assembly Unassembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.