This item is Discontinued.
This item is Discontinued.
Desk Shell Desk Shell 48" x 24", Cherry, Wood (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N104-C
- Zoro #
- G2233279
- UPC #
- 751118210422
- Country of Origin
- China
- Type
- Desk Shell
- Item
- Desk Shell 48" x 24",Cherry
- Color
- High Pressure Laminate (HPL) Base, High Pressure Laminate (HPL) Frame, Cherry Base, Cherry Frame
- Material
- Wood
- Assembly
- Assembly Required
- Weight Capacity
- 250 lb
- Features
- Durable
- Product Type
- Desk Shell 48" x 24",Cherry
Description
Desk Shell 48 In. x 24 In.,Cherry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.