- Home
- /
- Furniture, Linens & Decor
- /
- Office & School Furniture
- /
- Seating
- /
- Office Chairs
- /
- Executive Chairs
- /
- Executive Chair, Fixed, Slate Grey
Boss
Executive Chair, Fixed, Slate Grey
- Zoro #: G2231955
- Mfr #: B696DW-SG
Tap to zoom
Hover or click to zoom
$204.49
- Office Chair Style: Executive Chair
- Item: Executive Conference Chair
- Arm Style: Fixed
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $204.49
Boss #B696DW-SG Specifications
- Zoro #: G2231955
- Mfr #: B696DW-SG
- Office Chair Style: Executive Chair
- Item: Executive Conference Chair
- Arm Style: Fixed
- Overall Height: 43"
- Overall Depth: 30"
- Caster Type: Dual Wheeled
- Backrest: Lumbar Support
- Color: Slate Grey
- Series: Modern
- Material: Commercial Grade Linen; Base: Drift Wood; Casters: Nylon
- Height: 40"
- Width: 27"
- Weight Capacity: 275 lb.
- Country of Origin (subject to change): China
Description
Modern Executive Conference Chair,Slate
Reviews of Boss #B696DW-SG
Explore more
- BOSS Fabric Executive Chair, 22 1/2-, Fixed, Black B7406
- BOSS Vinyl Executive Chair B9471-BG
- BOSS Executive Chair, Fixed, Black B9479-BK
- BOSS Executive Chair, Fixed, Black B8991-M
- BOSS Leather Executive Chair, Fixed, Brown B8776P-BN
- FLASH FURNITURE Ivory Microfiber Classic Executive Office Chair 802-IV-GG
- OFFICE STAR Leather Executive Chair, 18" to 21", White 7271
- FLASH FURNITURE Leather Executive Chair, 21" to 23-1/4", Fixed Arms, Black BT-90269H-BK-GG
- LORELL Leather Executive Chair, 19-1/2" to 22-3/7", Padded Arms LLR69531
- Boss Executive Chairs