This item is Discontinued.
This item is Discontinued.
Door Hutch, Four, 66", Cherry, Cherry Laminate Base, Cherry Laminate Frame, Wood (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N140-C
- Zoro #
- G2233741
- UPC #
- 751118214024
- Country of Origin
- China
Details
- Item
- Door Hutch,Four,66",Cherry
- Color
- Cherry Laminate Base, Cherry Laminate Frame
- Material
- Wood
- Assembly
- Assembly Required
- Features
- Durable
- Edge Type
- Band
- Product Type
- Door Hutch,Four,66",Cherry
Description
Door Hutch,Four,66 In.,Cherry