Shop BOSS
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hutch With Doors, Mocha, 71"x15"x36", 15 in D X 36 in H, 71 in W X Wood
- Mfr # N144-MOC
- Zoro # G2233820
product price:Â
$
309.99
/ea
Key Features
Overall Width
71 in
Overall Depth
15 in
Overall Height
36 in
Material
Wood
Doors
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N144-MOC
- Zoro #
- G2233820
- UPC #
- 751118214482
- Country of Origin
- China
- Item
- Hutch With Doors,Mocha,71"x15"x36"
- Material
- Wood
- Doors
- 4
- Assembled/Unassembled
- Unassembled
- Features
- Durable
- Base Color
- Mocha
- Frame Color
- Mocha Laminate
- Edge Type
- Band
Description
Hutch With Doors,Mocha,71 In.x15 In.x36 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.