CW-D2 4- Way Wedge Gas & 3 Point Tractor Drive Log Splitters

  • Mfr # CW-D2

  • Zoro # G904201760


product price:  $140.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CW-D2
Zoro #
G904201760
UPC #
853676004342
Country of Origin
China

Description

With the Boss Industrial 4- Way Wedge Gas and 3 Point Tractor Drive Log Splitters you can continue to enjoy the warmth of your fireplace. This is because the 4-way cross wedge attachment by Boss Industrial will split logs in 4 ways rather than two, leaving you with more logs to throw into your fireplace and keep it burning during this cold winter. By adding the Boss Industrial 4- Way Wedge you will be able to split your log into 4 pieces in one swift motion. Easy to assemble and easier to use, this 4-way wedge is a must have to improve your efficiency and log splitting speed. The installation process is as simple as dropping the wedge in, and lifting it off making it easy to switch between multiple styles of wedges. This Boss Industrial 4- Way Wedge can be rotated and adjusted to the needs of varying cut sizes.

Features
  • Optional 4-way cross wedge allows a log to be split 4 pieces at once
  • Easy installation drop on and lift off
Compatible Models:
  • GD16T21, 3PT13T20, 3PT16T21
Specifications
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material