This item is Discontinued.

This item is Discontinued.
Home N Yard Men's Indoor/Outdoor Gauntlet Gloves Green L 1 pair (Discontinued)
Mfr #
B12132-L
Zoro #
G7661699
UPC # 662909643049
Country of Origin Malaysia
Category General Purpose Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B12132-L
- Zoro #
- G7661699
- UPC #
- 662909643049
- Country of Origin
- Malaysia
Dimensions
- Glove Size
- L
Description
Clean better and faster with this pair of gloves from Boss. The Boss 118L green nitrile gloves feature the flock lining design for greater comfort. They are great for cleaning and gardening. They have superior puncture resistance and a diamond gripping pattern for better traction. These gloves are 18 Mil. coated green nitrile, designed for light-duty applications.
- • These gloves are equipped with a 13-inch gauntlet cuff for extra forearm and wrist protection
- • Diamond gripping pattern for good traction
- • Excellent puncture resistance
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.