This item is Discontinued.
This item is Discontinued.
Square End Table, 22 in W X 19 in H, Driftwood (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N22-M
- Zoro #
- G3785630
- UPC #
- 751118202212
- Country of Origin
- China
Dimensions
- Width
- 22 in
- Height
- 19 in
- Top Thickness
- 1 in
- Depth
- 22 in
Details
- Item
- End Table
- Shape
- Square
- Tabletop Color
- Driftwood
- Frame Color
- Driftwood
- Frame Material
- Wood
- Surface Material
- Laminate
- Assembly
- Required
- Weight Capacity
- 250 lb
- Standards
- ANSI/BIFMA
Description
End Table, Tabletop Color Driftwood, Width 22 in, Depth 22 in, Height 19 in, Shape Square, Surface Material Laminate, Frame Material Wood, Frame Color Driftwood, Top Thickness 1 in, Weight Capacity 250 lb, Standards ANSI/BIFMA, Assembly Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.