This item is Discontinued.

Boss Pet Boss Pet Products Q2220 000 99 20 ft. Puppy Tie Out Cable Q2220 000 99

This item is Discontinued.

Boss Pet

Boss Pet Products Q2220 000 99 20 ft. Puppy Tie Out Cable (Discontinued)

Mfr # Q2220 000 99
Zoro # G703770290
UPC # 83929006421
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q2220 000 99
Zoro #
G703770290
UPC #
83929006421
Country of Origin
China

Description

  • Tie out cable
  • Vinyl coated
  • Lightweight
  • Great for puppies or small dogs up to 10 lbs
  • 20'
  • Length: 6
  • Width: 2
  • Height: 8
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.