This item is Discontinued.

Boss Pet Boss Pet Products Q2415 000 99 15 ft. Medium Dog PDQ Rope Tie Out Q2415 000 99

This item is Discontinued.

Boss Pet

Boss Pet Products Q2415 000 99 15 ft. Medium Dog PDQ Rope Tie Out (Discontinued)

Mfr # Q2415 000 99
Zoro # G903770441
UPC # 83929007688
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q2415 000 99
Zoro #
G903770441
UPC #
83929007688
Country of Origin
China

Description

  • Rope tie out
  • Swivel clamp
  • PDQ assembly
  • Perfect for medium sized dogs up to 35 lbs
  • 15'
  • Length: 6
  • Width: 2
  • Height: 8
  • Ratings & reviews