This item is Discontinued.

Boss Pet Boss Pet Products Q3520 SPG 99 20 ft. Large Dog Cable Tie Out Q3520 SPG 99

This item is Discontinued.

Boss Pet

Boss Pet Products Q3520 SPG 99 20 ft. Large Dog Cable Tie Out (Discontinued)

Mfr # Q3520 SPG 99
Zoro # G503770469
UPC # 83929003789
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q3520 SPG 99
Zoro #
G503770469
UPC #
83929003789
Country of Origin
China

Description

  • Cable tie out
  • Comfort snap spring protects dogs neck
  • Twin swivel reduces tangling
  • Shock absorbing spring reduces stress
  • Coated cable
  • Perfect for large dogs up to 60 lbs
  • 20'
  • Length: 7
  • Width: 2
  • Height: 10
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.