This item is Discontinued.

Boss Pet Boss Pet Products Q6820 000 99 20 ft. Extra Extra Large Dog PDQ Cable Tie Out Q6820 000 99

This item is Discontinued.

Boss Pet

Boss Pet Products Q6820 000 99 20 ft. Extra Extra Large Dog PDQ Cable Tie Out (Discontinued)

Mfr # Q6820 000 99
Zoro # G003770464
UPC # 83929007909
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q6820 000 99
Zoro #
G003770464
UPC #
83929007909
Country of Origin
China

Description

  • Cable tie out
  • Heavy duty swivel clamp
  • PDQ assembly
  • Perfect for extra extra large dogs up to 250 lbs
  • Blister card
  • 20'
  • Length: 8
  • Width: 2
  • Height: 10
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.