Shop BOSS
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Racetrack Race Track Conferenc Table, 10 ft., Mahoga, 29-1/2 in H, Laminated, Mocha
- Mfr # N137-MOC
- Zoro # G2233644
product price:Â
$
566.99
/ea
Key Features
Shape
Racetrack
Height
29-1/2 in
Tabletop Color
Laminated, Mocha
Frame Color
Mocha, Laminated
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N137-MOC
- Zoro #
- G2233644
- UPC #
- 751118213782
- Country of Origin
- China
- Item
- Race Track Conferenc Table,10 ft.,Mahoga
- Shape
- Racetrack
- Tabletop Color
- Laminated, Mocha
- Frame Color
- Mocha, Laminated
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 250 lb
- Material
- Wood
- Base Finish
- Laminated
- Edge Color
- Mocha, Laminated
- Application
- Conference Room, Meeting
- Base Included
- Yes
Description
Race Track Conferenc Table,10 ft.,Mahoga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.