This item is Discontinued.

Boss Office Products Race Track Conference Table Conference Table, 35" D X 29-1/2" H, Cherry, Wood 71" W X N135-C

This item is Discontinued.

Boss Office Products

Race Track Conference Table Conference Table, 35" D X 29-1/2" H, Cherry, Wood 71" W X (Discontinued)

Mfr # N135-C
Zoro # G3785579
UPC # 751118213522
Country of Origin China
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N135-C
Zoro #
G3785579
UPC #
751118213522
Country of Origin
China

Dimensions

Overall Width
71"
Overall Depth
35"
Overall Height
29-1/2"
Length
35"
Width
71"
Height
29-1/2"
Top Thickness
1"
Overall Length
35 in
Edge Thickness
3 mm
Tabletop Thickness
1 in

Details

Type
Race Track Conference Table
Item
Conference Table
Color
Cherry
Material
Wood
Shape
Oval
Base Finish
Cherry
Tabletop Finish
Cherry
Surface Material
Laminate
Edge Type
3MM PVC
Weight Capacity
250 lb.
Base Type
(2) Legs, Slab Shaped
Frame Material
Wood
Seats
6
Assembly
Required
Standards
ANSI/BIFMA, Carb Compliant
Color Top
Cherry, Laminated
For Use With
Meeting, Conference Room
Color Base
Laminated, Cherry
Edge Color
Cherry
Tabletop Material
Wood
Tabletop Color
Cherry
Frame Color
Cherry
Product Type
Conference Table
Bench Color
Cherry
Tabletop Weight Capacity
250 lb
Edge Material
Wood
Support Style
Slab Leg
Number of Supports
2
Tabletop Shape
Racetrack Oval
Maximum Number of Seats
6
Number of Casters/Glides
4

Description

Conference Table, Bench Color Cherry, Edge Color Cherry, Edge Material Wood, Frame Color Cherry, Frame Material Wood, Maximum Number of Seats 6, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 29 1/2 in, Overall Length 35 in, Overall Width 71 in, Standards ANSI/BIFMA, CARB, Support Style Slab Leg, Tabletop Color Cherry, Tabletop Material Wood, Tabletop Shape Racetrack Oval, Tabletop Thickness 1 in, Assembly Unassembled, Product Type Conference Table, Weight Capacity 250 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.