This item is Discontinued.

Boss Office Products Race Track Conference Table Conference Table, 43" D X 29-1/2" H, Cherry, Wood 95" W X N136-C

This item is Discontinued.

Boss Office Products

Race Track Conference Table Conference Table, 43" D X 29-1/2" H, Cherry, Wood 95" W X (Discontinued)

Mfr # N136-C
Zoro # G3785560
UPC # 751118213621
Country of Origin China
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N136-C
Zoro #
G3785560
UPC #
751118213621
Country of Origin
China

Dimensions

Overall Width
95"
Overall Depth
43"
Overall Height
29-1/2"
Top Thickness
1"
Length
47"
Width
95"
Height
29-1/2"

Details

Type
Race Track Conference Table
Item
Conference Table
Color
Cherry
Material
Wood
Assembly
Required
Edge Type
3MM PVC
Seats
8
Weight Capacity
250 lb.
Standards
ANSI/BIFMA, Carb Compliant
Base Finish
Cherry
Tabletop Finish
Cherry
Base Type
(2) Legs, Slab Shaped
Surface Material
Laminate
Shape
Oval
Frame Material
Wood
Color Base
Cherry, Laminated
For Use With
Meeting, Conference Room
Color Top
Laminated, Cherry
Frame Color
Cherry, Laminated

Description

Conference Table, Frame Material Wood, Standards ANSI/BIFMA, Carb Compliant, Tabletop Finish Cherry, Assembly Required, Weight Capacity 250 lb

Ratings & reviews