This item is Discontinued.
This item is Discontinued.
Round Table, 42", Cherry (Discontinued)
Mfr #
N127-C
Zoro #
G2233601
UPC # 751118212723
Country of Origin China
Category Conference Room Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N127-C
- Zoro #
- G2233601
- UPC #
- 751118212723
- Country of Origin
- China
- Item
- Round Table,42",Cherry
- Shape
- Round
- Material
- Wood
- Product Type
- Round Table,42",Cherry
- Application
- Multipurpose
Description
Round Table,42 In.,Cherry